Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCCX4-14AF-L
Zoro # G0776927
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4-14AF-L
- Zoro # G0776927
- UPC # 7498342547
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.74" |
Overall Length | 1.74 in |
Barrel Length (mm) | 26.7 |
Wire Strip Length (In.) | 1.13 |
Tongue Width (mm) | 14 |
Barrel Length (In.) | 1.05 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Copper Code Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 29 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Overall Length (mm) | 44.2 |
Stud Hole Size (mm) | 6.4 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.74 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- Panduit Compression Lugs