Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCBX4-14F-L
Zoro # G0774888
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX4-14F-L
- Zoro # G0774888
- UPC # 7498342884
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.12" |
Overall Length | 1.12 in |
Class H Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 28.5 |
Barrel Length (mm) | 26.7 |
Tongue Width (mm) | 14 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 29 |
Barrel Length (In.) | 1.05 |
Overall Length (In.) | 1.12 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- Panduit Lugs & Split Bolts