Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCBX4-14-L
Zoro # G0774879
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX4-14-L
- Zoro # G0774879
- UPC # 7498342882
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.87" |
Overall Length | 1.87 in |
Copper Code Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.87 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (mm) | 26.7 |
Overall Length (mm) | 47.5 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 14 |
Tongue Width (In.) | 0.55 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (In.) | 1.05 |
Wire Strip Length (mm) | 29 |
Description
Lug Compression Connector,No.4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- NIPPON Appliance Surge Protector (PROTECTAC)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U054)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- Panduit Lugs & Split Bolts