Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAX4-56H-L
Zoro # G0774151
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4-56H-L
- Zoro # G0774151
- UPC # 7498343416
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.33" |
Overall Length | 1.33 in |
Class M Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (mm) | 13.5 |
Wire Strip Length (mm) | 15.8 |
Copper Code Conductor Size (AWG) | 4 |
Overall Length (mm) | 33.8 |
Stud Hole Size (In.) | 45062 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Tongue Width (mm) | 14 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.33 |
Wire Strip Length (In.) | 45054 |
Barrel Length (In.) | 0.53 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- MERSEN UL Class Fuse, gPV Class, HP10M Series, Fast-Acting, 20A, Not Rated, Non-Indicating (HP10M20)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- Panduit Lugs & Split Bolts