Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAX4-56-L
Zoro # G0774142
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4-56-L
- Zoro # G0774142
- UPC # 7498343415
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.47" |
Overall Length | 1.47 in |
Stud Hole Size (mm) | 7.9 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.47 |
Tongue Width (In.) | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 45062 |
Wire Strip Length (mm) | 15.8 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Barrel Length (In.) | 0.53 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (mm) | 13.5 |
Overall Length (mm) | 37.3 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- WIEGMANN Tamperproof Lock, NOVAL Accessory, Carbon Steel (N41214TTRI)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- Panduit Lugs & Split Bolts