Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAX4-38-L
Zoro # G0774109
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX4-38-L
- Zoro # G0774109
- UPC # 7498343418
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.62" |
Length | 1.57" |
Overall Length | 1.57 in |
Wire Strip Length (mm) | 15.8 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 13.5 |
Tongue Width (In.) | 0.62 |
Tongue Width (mm) | 15.7 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.57 |
Copper Code Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 39.9 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (In.) | 0.53 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 10 A (CBF-10)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- Panduit Lugs & Split Bolts