Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAX4-14F-L
Zoro # G0774160
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4-14F-L
- Zoro # G0774160
- UPC # 7498343407
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.12" |
Overall Length | 1.12 in |
Overall Length (mm) | 28.5 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (mm) | 13.5 |
Tongue Width (mm) | 14 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Barrel Length (In.) | 0.53 |
Stud Hole Size (In.) | 44930 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 6.4 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 15.8 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.12 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- Panduit Lugs & Split Bolts