Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAX4-14-L
Zoro # G0774133
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4-14-L
- Zoro # G0774133
- UPC # 7498343401
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.35" |
Overall Length | 1.35 in |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 13.5 |
Barrel Length (In.) | 0.53 |
Inside Diameter (mm) | 7.11 |
Wire Strip Length (In.) | 45054 |
Outer Diameter (In.) | 0.38 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 15.9 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Overall Length (mm) | 34.29 |
Overall Length (In.) | 1.35 |
Tongue Width (In.) | 0.55 |
Inside Diameter (In.) | 0.28 |
Outer Diameter (mm) | 9.65 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Copper Code Conductor Size (AWG) | 4 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 45A, 2 Pole, 120/240V AC (UBIZ0245)
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- Panduit Compression Lugs