Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAS4-14F-L
Zoro # G0773348
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Short Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAS4-14F-L
- Zoro # G0773348
- UPC # 7498386895
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.12" |
Overall Length | 1.12 in |
Barrel Length (mm) | 13.5 |
Tongue Width (In.) | 0.55 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Stud Hole Size (In.) | 44930 |
Outer Diameter (In.) | 0.38 |
Overall Length (mm) | 28.44 |
Outer Diameter (mm) | 9.65 |
Inside Diameter (mm) | 7.11 |
Overall Length (In.) | 1.12 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (In.) | 0.53 |
Wire Strip Length (In.) | 45054 |
Inside Diameter (In.) | 0.28 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- Panduit Compression Lugs