Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAF4-56-L
Zoro # G0772733
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Flared Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF4-56-L
- Zoro # G0772733
- UPC # 7498355743
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1-3/4" |
Overall Length | 1.75 in |
Overall Length (mm) | 44.5 |
Stud Hole Size (In.) | 45062 |
Barrel Length (mm) | 20.6 |
Tongue Width (In.) | 0.55 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Overall Length (In.) | 1.75 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (In.) | 0.81 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 7.9 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- Panduit Compression Lugs