Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCAF4-14-L
Zoro # G0772550
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Flared Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF4-14-L
- Zoro # G0772550
- UPC # 7498355742
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.63" |
Overall Length | 1.63 in |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 41.4 |
Barrel Length (In.) | 0.81 |
Tongue Width (In.) | 0.55 |
Class M Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Overall Length (In.) | 1.63 |
Barrel Length (mm) | 20.6 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- Panduit Lugs & Split Bolts