Shop All Splicing Connectors
Panduit
Lug Compression Connector, No.2 AWG
Mfr # SA2-X
Zoro # G0792141
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin-Plated Aluminum
- Overall Length 2 in
- Length (In.) 2
- CSA Certified Yes
- Barrel O.D. 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SA2-X
- Zoro # G0792141
- UPC # 7498391215
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 2 in |
Length (In.) | 2 |
Wire Strip Length (In.) | 7/16 |
Aluminum or Copper Conductor Size | #2 AWG |
Copper Conductor Size | #2 AWG |
Conductor Size | #2 AWG Code |
Details
Item | Lug Compression Connector,No.2 AWG |
Material | Tin-Plated Aluminum |
CSA Certified | Yes |
Barrel O.D. | 0.53 |
Conductor Material | Tin-Plated Aluminum |
UL Listed | Yes |
T&B Die Index No. | 45 |
Panduit Die Index No. | P42 |
Barrel I.D. | 0.31 |
Burndy Die Index No. | 348 |
Panduit Color Code | Pink |
Product Class | Splices |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.128" Diameter, 600 Volts, Building Wire (12STRWHITHHN100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- Panduit Splicing Connectors