Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG, PK25
Mfr # LCC2-38D-Q
Zoro # G0775518
product price: $10.25
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 3.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-38D-Q
- Zoro # G0775518
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 3.34" |
Overall Length | 3.34 in |
Wire Strip Length (In.) | 1.25 |
Tongue Width (In.) | 0.66 |
Overall Length (In.) | 3.34 |
Overall Length (mm) | 84.8 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 29.5 |
Tongue Width (mm) | 16.8 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.16 |
Description
Lug Compression Connector,No.2 AWG,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Red, PVC Insulation (76843.38.03)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- Panduit Compression Lugs