Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCDXN2-14A-E
Zoro # G0778117
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.47"
- Material Tin-Plated Copper
- Length 2.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDXN2-14A-E
- Zoro # G0778117
- UPC # 7498344589
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.47" |
Length | 2.15" |
Overall Length | 2.15 in |
Overall Length (mm) | 54.1 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 45246 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.47 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 11.9 |
Stud Hole Size (mm) | 6.4 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.15 |
Barrel Length (In.) | 0.59 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Wire Strip Length (mm) | 75 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- Panduit Lugs & Split Bolts