Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCDX2-14A-E
Zoro # G0777800
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2-14A-E
- Zoro # G0777800
- UPC # 7498342684
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 2.13" |
Overall Length | 2.13 in |
Class G Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17.5 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.59 |
Barrel Length (mm) | 15 |
Tongue Width (mm) | 17.8 |
Inside Diameter (In.) | 0.36 |
Outer Diameter (In.) | 0.47 |
Stud Hole Size (In.) | 44930 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.7 |
Outer Diameter (mm) | 11.93 |
Wire Strip Length (In.) | 45246 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 54.1 |
Overall Length (In.) | 2.13 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Inside Diameter (mm) | 9.14 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- GARDNER BENDER Plastic Staple Coax, 1/4", Masonry, PK100 (PSB-100M)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- Panduit Lugs & Split Bolts