Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCDN2-14A-Q
Zoro # G0777782
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDN2-14A-Q
- Zoro # G0777782
- UPC # 7498344459
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.42" |
Length | 2.4" |
Overall Length | 2.4 in |
Tongue Width (mm) | 10.7 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 23.8 |
Wire Strip Length (In.) | 15/16 |
Tongue Width (In.) | 0.42 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 22.4 |
Barrel Length (In.) | 0.88 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 61 |
Overall Length (In.) | 2.4 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- Panduit Lugs & Split Bolts