Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCD2-38D-Q
Zoro # G0777371
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD2-38D-Q
- Zoro # G0777371
- UPC # 7498338301
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 3" |
Overall Length | 3 in |
Overall Length (In.) | 3 |
Stud Hole Size (mm) | 9.5 |
Inside Diameter (mm) | 7.87 |
Barrel Length (mm) | 22.4 |
Tongue Width (In.) | 0.66 |
Inside Diameter (In.) | 0.31 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 76.2 |
Wire Strip Length (mm) | 23.6 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 15/16 |
Outer Diameter (mm) | 10.66 |
Outer Diameter (In.) | 0.42 |
Barrel Length (In.) | 0.88 |
Tongue Width (mm) | 16.8 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-120A)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 4/0 AWG, (LCB4/0-38F-X)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- Panduit Lugs & Split Bolts