Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCD2-14AH-Q
Zoro # G0777310
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2-14AH-Q
- Zoro # G0777310
- UPC # 7498356675
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.11" |
Overall Length | 2.11 in |
Overall Length (mm) | 53.6 |
Barrel Length (In.) | 0.88 |
Tongue Width (mm) | 15.2 |
Tongue Width (In.) | 0.6 |
Wire Strip Length (mm) | 23.8 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.11 |
Barrel Length (mm) | 22.4 |
Copper Code Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- Panduit Lugs & Split Bolts