Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCD2-14AF-Q
Zoro # G0777362
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2-14AF-Q
- Zoro # G0777362
- UPC # 7498356779
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 1.86" |
Overall Length | 1.86 in |
Overall Length (mm) | 47.2 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.6 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 15/16 |
Overall Length (In.) | 1.86 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 23.8 |
Barrel Length (In.) | 0.88 |
Tongue Width (mm) | 15.2 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- Panduit Lugs & Split Bolts