Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCD2-14A-Q
Zoro # G0777347
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD2-14A-Q
- Zoro # G0777347
- UPC # 7498338298
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.4" |
Overall Length | 2.4 in |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 61 |
Wire Strip Length (mm) | 23.6 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 15.2 |
Outer Diameter (mm) | 10.66 |
Overall Length (In.) | 2.4 |
Barrel Length (mm) | 22.4 |
Wire Strip Length (In.) | 15/16 |
Inside Diameter (In.) | 0.31 |
Inside Diameter (mm) | 7.87 |
Outer Diameter (In.) | 0.42 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.6 |
Barrel Length (In.) | 0.88 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS43FB)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- Panduit Compression Lugs