Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCCX2-14B-E
Zoro # G0776918
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 3.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2-14B-E
- Zoro # G0776918
- UPC # 7498342556
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 3.01" |
Overall Length | 3.01 in |
Wire Strip Length (In.) | 1.44 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Class K Copper Flex Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 76.5 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 3.01 |
Tongue Width (In.) | 0.7 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 37 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 34.5 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 1.36 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- Panduit Lugs & Split Bolts