Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCCX2-14A-E
Zoro # G0776881
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2-14A-E
- Zoro # G0776881
- UPC # 7498342553
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 2.89" |
Overall Length | 2.89 in |
Outer Diameter (In.) | 0.47 |
Wire Strip Length (In.) | 42376 |
Tongue Width (In.) | 0.7 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (mm) | 17.8 |
Outer Diameter (mm) | 11.93 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.36 |
Barrel Length (mm) | 34.5 |
Overall Length (In.) | 2.89 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 36.32 |
Inside Diameter (mm) | 9.14 |
Inside Diameter (In.) | 0.36 |
Overall Length (mm) | 73.4 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2416C)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- Panduit Lugs & Split Bolts