Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCCF2-14B-E
Zoro # G0776577
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Flared Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 3.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF2-14B-E
- Zoro # G0776577
- UPC # 7498375297
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 3.12" |
Overall Length | 3.12 in |
DLO Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 79.3 |
Maximum Wire Size (AWG) | 35 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (In.) | 44930 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 1.36 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (mm) | 36.5 |
Wire Strip Length (In.) | 1.4375 |
Overall Length (In.) | 3.12 |
Barrel Length (mm) | 34.5 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- Panduit Lugs & Split Bolts