Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCCF2-12-E
Zoro # G0776522
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Flared Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 4.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF2-12-E
- Zoro # G0776522
- UPC # 7498375300
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 4.74" |
Overall Length | 4.74 in |
Overall Length (mm) | 120.4 |
Barrel Length (mm) | 34.5 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 4.74 |
Barrel Length (In.) | 1.36 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.75 |
Tongue Width (mm) | 19.1 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 36.5 |
Wire Strip Length (In.) | 1.44 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V (HBL530R9W)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- Panduit Lugs & Split Bolts