Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-38DW-Q
Zoro # G0775579
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 3.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-38DW-Q
- Zoro # G0775579
- UPC # 7498379795
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 3.24" |
Overall Length | 3.24 in |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 29.5 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 3.24 |
Tongue Width (mm) | 16.8 |
Barrel Length (In.) | 1.16 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.66 |
Overall Length (mm) | 82.3 |
Wire Strip Length (In.) | 1.25 |
Wire Strip Length (mm) | 31.8 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Blue, PVC Insulation (411050506)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- GE Thermal Unit, 14.80A (CR123H171B)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- Panduit Lugs & Split Bolts