Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-14DW-Q
Zoro # G0775588
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 3.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC2-14DW-Q
- Zoro # G0775588
- UPC # 7498379791
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 3.04" |
Overall Length | 3.04 in |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 31.8 |
Wire Strip Length (In.) | 1.25 |
Overall Length (In.) | 3.04 |
Tongue Width (mm) | 15.2 |
Overall Length (mm) | 77.2 |
Barrel Length (mm) | 29.5 |
Barrel Length (In.) | 1.16 |
Tongue Width (In.) | 0.6 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- 3M Two Hole Lug Compress Conct, 4 AWG, PK25 (31122)
- Panduit Compression Lugs