Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-14B-Q
Zoro # G0775533
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-14B-Q
- Zoro # G0775533
- UPC # 7498338247
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.89" |
Overall Length | 2.89 in |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.6 |
Tongue Width (mm) | 15.2 |
Overall Length (mm) | 73.4 |
Barrel Length (In.) | 1.16 |
Wire Strip Length (In.) | 37987 |
Inside Diameter (mm) | 7.87 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (mm) | 10.66 |
Barrel Length (mm) | 29.5 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.89 |
Outer Diameter (In.) | 0.42 |
Inside Diameter (In.) | 0.31 |
Wire Strip Length (mm) | 31.8 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- HUBBELL HBL2811ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 120/208V, L21-30P, Black and White Nylon (HBL2811ST)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-14BF-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg F (LCCX6-14AF-L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- Panduit Lugs & Split Bolts