Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-14AWF-Q
Zoro # G0775527
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-14AWF-Q
- Zoro # G0775527
- UPC # 7498380594
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 1.86" |
Overall Length | 1.86 in |
Barrel Length (In.) | 1.16 |
Tongue Width (mm) | 15.2 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.25 |
Barrel Length (mm) | 29.5 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 31.8 |
Overall Length (In.) | 1.86 |
Overall Length (mm) | 47.2 |
Tongue Width (In.) | 0.6 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCI)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E020)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- Panduit Compression Lugs