Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-14AW-Q
Zoro # G0775597
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-14AW-Q
- Zoro # G0775597
- UPC # 7498379789
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.67" |
Overall Length | 2.67 in |
Barrel Length (mm) | 29.5 |
Wire Strip Length (mm) | 31.8 |
Wire Strip Length (In.) | 1.25 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 15.2 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.16 |
Tongue Width (In.) | 0.6 |
Overall Length (mm) | 67.8 |
Overall Length (In.) | 2.67 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32AD)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 2-Pack (252716)
- Panduit Compression Lugs