Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-14AF-Q
Zoro # G0775411
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-14AF-Q
- Zoro # G0775411
- UPC # 7498390023
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 1.86" |
Overall Length | 1.86 in |
Barrel Length (mm) | 29.5 |
Wire Strip Length (In.) | 1.25 |
Tongue Width (In.) | 0.6 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 1.86 |
Wire Strip Length (mm) | 31.8 |
Overall Length (mm) | 47.2 |
Copper Code Conductor Size (AWG) | 2 |
Barrel Length (In.) | 1.16 |
Tongue Width (mm) | 15.2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 25A, 1 Pole, 240V AC (7354)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- Panduit Lugs & Split Bolts