Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-14A-Q
Zoro # G0775439
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-14A-Q
- Zoro # G0775439
- UPC # 7498338246
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.77" |
Overall Length | 2.77 in |
Overall Length (In.) | 2.77 |
Wire Strip Length (mm) | 31.8 |
Outer Diameter (In.) | 0.42 |
Wire Strip Length (In.) | 37987 |
Outer Diameter (mm) | 10.66 |
Inside Diameter (mm) | 7.87 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (mm) | 15.2 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 29.5 |
Overall Length (mm) | 70.4 |
Inside Diameter (In.) | 0.31 |
Barrel Length (In.) | 1.16 |
Tongue Width (In.) | 0.6 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- Panduit Compression Lugs