Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-12W-Q
Zoro # G0775472
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 4.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-12W-Q
- Zoro # G0775472
- UPC # 7498379788
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 4.41" |
Overall Length | 4.41 in |
Barrel Length (In.) | 1.16 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 31.8 |
Overall Length (mm) | 112 |
Tongue Width (mm) | 19.1 |
Tongue Width (In.) | 0.75 |
Wire Strip Length (In.) | 1.25 |
Overall Length (In.) | 4.41 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 29.5 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X4"" (N232-892)
- Panduit Lugs & Split Bolts