Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCC2-12-Q
Zoro # G0775448
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 4.51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-12-Q
- Zoro # G0775448
- UPC # 7498390287
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 4.51" |
Overall Length | 4.51 in |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 19.1 |
Overall Length (mm) | 114.6 |
Barrel Length (In.) | 1.16 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.75 |
Barrel Length (mm) | 29.5 |
Wire Strip Length (In.) | 1.25 |
Wire Strip Length (mm) | 31.8 |
Overall Length (In.) | 4.51 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- Panduit Lugs & Split Bolts