Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCBX2-38-E
Zoro # G0775183
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX2-38-E
- Zoro # G0775183
- UPC # 7498344314
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 1.36" |
Overall Length | 2.46 in |
Overall Length (mm) | 62.5 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.7 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.46 |
Stud Hole Size (In.) | 44993 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 34.5 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 1.36 |
Wire Strip Length (mm) | 37 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZBE205)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-500-EC)
- Panduit Lugs & Split Bolts