Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCBX2-12-E
Zoro # G0775113
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX2-12-E
- Zoro # G0775113
- UPC # 7498344308
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 2.7" |
Overall Length | 2.7 in |
Class I Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 1.36 |
Overall Length (In.) | 2.7 |
Barrel Length (mm) | 34.5 |
Tongue Width (In.) | 0.75 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 1 to 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 37 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 19.1 |
Copper Code Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 68.6 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKOGAWA PH AND ORP SENSOR (FU20-VP-T1-NPT)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412202006C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- Panduit Lugs & Split Bolts