Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCB2-56-Q
Zoro # G0774562
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 2.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCB2-56-Q
- Zoro # G0774562
- UPC # 7498390181
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 2.27" |
Overall Length | 2.27 in |
Wire Strip Length (In.) | 37987 |
Stud Hole Size (mm) | 7.9 |
Overall Length (In.) | 2.27 |
Tongue Width (In.) | 0.66 |
Overall Length (mm) | 57.7 |
Outer Diameter (In.) | 0.42 |
Barrel Length (mm) | 29.5 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (In.) | 45062 |
Inside Diameter (In.) | 0.31 |
Barrel Length (In.) | 1.16 |
Outer Diameter (mm) | 10.66 |
Tongue Width (mm) | 16.8 |
Inside Diameter (mm) | 7.87 |
Copper Code Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- Panduit Compression Lugs