Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCB2-38-Q
Zoro # G0774538
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 2.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB2-38-Q
- Zoro # G0774538
- UPC # 7498343272
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 2.34" |
Overall Length | 2.34 in |
Overall Length (In.) | 2.34 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 59.4 |
Tongue Width (mm) | 16.8 |
Barrel Length (In.) | 1.16 |
Barrel Length (mm) | 29.5 |
Tongue Width (In.) | 0.66 |
Wire Strip Length (In.) | 1.25 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C431)
- Panduit Lugs & Split Bolts