Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCB2-14-Q
Zoro # G0774510
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCB2-14-Q
- Zoro # G0774510
- UPC # 7498344904
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.14" |
Overall Length | 2.14 in |
Tongue Width (mm) | 15.2 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 37987 |
Inside Diameter (mm) | 7.87 |
Copper Code Conductor Size (AWG) | 2 |
Outer Diameter (In.) | 0.42 |
Overall Length (mm) | 54.4 |
Barrel Length (In.) | 1.16 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 29.5 |
Overall Length (In.) | 2.14 |
Outer Diameter (mm) | 10.66 |
Inside Diameter (In.) | 0.31 |
Tongue Width (In.) | 0.6 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/2-R)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-08F-RED)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- Panduit Compression Lugs