Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCB2-10-Q
Zoro # G0774407
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 2.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCB2-10-Q
- Zoro # G0774407
- UPC # 7498338234
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.07" |
Overall Length | 2.07 in |
Overall Length (mm) | 52.6 |
Tongue Width (In.) | 0.6 |
Barrel Length (mm) | 29.5 |
Wire Strip Length (In.) | 1.25 |
Tongue Width (mm) | 15.2 |
Wire Strip Length (mm) | 31.8 |
Barrel Length (In.) | 1.16 |
Stud Hole Size (mm) | 4.8 |
Stud Hole Size (In.) | 0.19 |
Overall Length (In.) | 2.07 |
Copper Code Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- Panduit Lugs & Split Bolts