Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAX2-14F-E
Zoro # G0773880
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-14F-E
- Zoro # G0773880
- UPC # 7498344265
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 1.31" |
Overall Length | 1.31 in |
Stud Hole Size (In.) | 44930 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 33.3 |
Overall Length (In.) | 1.31 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (mm) | 17.5 |
Tongue Width (In.) | 0.7 |
Wire Strip Length (In.) | 45246 |
Copper Code Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Class K Copper Flex Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.59 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HLD)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- Panduit Compression Lugs