Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAX2-14-E
Zoro # G0773853
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-14-E
- Zoro # G0773853
- UPC # 7498344264
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 1-1/2" |
Overall Length | 1.5 in |
Class M Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17.5 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Outer Diameter (mm) | 11.93 |
Wire Strip Length (In.) | 45246 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Overall Length (mm) | 38.1 |
Barrel Length (In.) | 0.59 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (mm) | 9.14 |
Inside Diameter (In.) | 0.36 |
Tongue Width (In.) | 0.7 |
Overall Length (In.) | 1.5 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Outer Diameter (In.) | 0.47 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-LA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC10)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- Panduit Lugs & Split Bolts