Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAX2-12-E
Zoro # G0773862
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 1.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-12-E
- Zoro # G0773862
- UPC # 7498344261
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 1.94" |
Overall Length | 1.94 in |
Class K Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 49.3 |
Copper Code Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 1.94 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 19.1 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17.5 |
Stud Hole Size (In.) | 1 to 2 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.75 |
Barrel Length (In.) | 0.59 |
Barrel Length (mm) | 15 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (ATDR3-1/2)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- Panduit Compression Lugs