Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAS2-38-Q
Zoro # G0773180
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Short Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 1.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAS2-38-Q
- Zoro # G0773180
- UPC # 7498322531
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 1.66" |
Overall Length | 1.66 in |
Wire Strip Length (mm) | 15.9 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 1.66 |
Barrel Length (In.) | 0.57 |
Tongue Width (In.) | 0.66 |
Tongue Width (mm) | 16.8 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 14.5 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 42.2 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- Panduit Lugs & Split Bolts