Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAN2-14-Q
Zoro # G0772830
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN2-14-Q
- Zoro # G0772830
- UPC # 7498360331
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.42" |
Length | 1.77" |
Overall Length | 1.77 in |
Overall Length (In.) | 1.77 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 10.7 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.88 |
Wire Strip Length (In.) | 15/16 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 23.8 |
Overall Length (mm) | 45 |
Tongue Width (In.) | 0.42 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC4WH6)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- Panduit Lugs & Split Bolts