Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAF2-14F-E
Zoro # G0772480
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Flared Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF2-14F-E
- Zoro # G0772480
- UPC # 7498387242
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 1.35" |
Overall Length | 1.35 in |
Barrel Length (In.) | 0.88 |
Tongue Width (In.) | 0.7 |
Barrel Length (mm) | 22.4 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 23.8 |
Tongue Width (mm) | 17.8 |
Wire Strip Length (In.) | 15/16 |
Overall Length (mm) | 34.3 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.35 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- Panduit Compression Lugs