Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCAF2-14-E
Zoro # G0772499
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Flared Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF2-14-E
- Zoro # G0772499
- UPC # 7498355745
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 1.79" |
Overall Length | 1.79 in |
Tongue Width (mm) | 17.8 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 1.79 |
Barrel Length (In.) | 0.88 |
Overall Length (mm) | 45.5 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 22.4 |
Tongue Width (In.) | 0.7 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 23.8 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Description
Lug Compression Connector,No.2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- Panduit Compression Lugs