Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCA2-56F-Q
Zoro # G0771841
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 1.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA2-56F-Q
- Zoro # G0771841
- UPC # 7498355911
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 1.36" |
Overall Length | 1.36 in |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 34.5 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.66 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (In.) | 1.36 |
Wire Strip Length (mm) | 23.8 |
Barrel Length (mm) | 22.4 |
Tongue Width (mm) | 16.8 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 60A, 600V AC, Non-Indicating (A6T60)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- Panduit Compression Lugs