Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCA2-38F-Q
Zoro # G0771878
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 1.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2-38F-Q
- Zoro # G0771878
- UPC # 7498355912
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 1.44" |
Overall Length | 1.44 in |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 36.6 |
Barrel Length (In.) | 0.88 |
Barrel Length (mm) | 22.4 |
Wire Strip Length (mm) | 23.8 |
Tongue Width (In.) | 0.66 |
Overall Length (In.) | 1.44 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 16.8 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- Panduit Lugs & Split Bolts