Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCA2-14-Q
Zoro # G0771808
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2-14-Q
- Zoro # G0771808
- UPC # 7498390015
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 1.77" |
Overall Length | 1.77 in |
Tongue Width (In.) | 0.6 |
Barrel Length (mm) | 22.4 |
Outer Diameter (mm) | 10.6 |
Wire Strip Length (In.) | 15/16 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (In.) | 1.77 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 23.6 |
Stud Hole Size (mm) | 6.4 |
Inside Diameter (In.) | 0.31 |
Outer Diameter (In.) | 0.42 |
Overall Length (mm) | 45 |
Inside Diameter (mm) | 7.87 |
Barrel Length (In.) | 0.88 |
Tongue Width (mm) | 15.2 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AB0)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- Panduit Lugs & Split Bolts