Shop All Compression Lugs
Panduit
Lug Compression Connector, No.2 AWG
Mfr # LCA2-12-Q
Zoro # G0771519
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 2.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2-12-Q
- Zoro # G0771519
- UPC # 7498390018
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 2.21" |
Overall Length | 2.21 in |
Wire Strip Length (mm) | 23.6 |
Inside Diameter (In.) | 0.31 |
Outer Diameter (In.) | 0.42 |
Outer Diameter (mm) | 10.6 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 56.1 |
Barrel Length (mm) | 22.4 |
Barrel Length (In.) | 0.88 |
Tongue Width (In.) | 0.75 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 2.21 |
Tongue Width (mm) | 19.1 |
Inside Diameter (mm) | 7.87 |
Wire Strip Length (In.) | 15/16 |
Stud Hole Size (mm) | 12.7 |
Description
Lug Compression Connector,No.2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- Panduit Compression Lugs